Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

IDVSWDM3554T

IDVSWDM3554T

IDVSWDM3554T ; 1.5HP 1760RPM 3PH 60HZ

AC Motor; Pressure Washer; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.3" Overall Length; 87.5% Efficiency Full Load

Part #

IDVSWDM3554T

BDI #

128953

PRICE
$ 3,422.48 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
22.676
UNSPSC
26101111
EAN
0781568301111
Horse Power
1-1/2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
43
Long Description
AC Motor; Pressure Washer; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.3" Overall Length; 87.5% Efficiency Full Load
Overall Length
13.3 Inch | 337.82 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter