Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

INS-SCM-300

INS-SCM-208

INS-SCM-208 INSERT BALL BRG ; 2-1/5" BORE WIDE IR 4.921" OD

Insert Bearing; 2-1/2" Bore; 2-15/64" Length Thru Bore; Wide Inner Ring; 1.102" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

123362

BDI #

258318

PRICE
$ 298.34 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.905
UNSPSC
31171536
EAN
0782475239689
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-SCM-208
Manufacturer Internal Number
123362
Weight / LBS
4.25
Long Description
Insert Bearing; 2-1/2" Bore; 2-15/64" Length Thru Bore; Wide Inner Ring; 1.102" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.234 Inch | 56.744 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter