Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

J195

J195

J195 TWISTER PLIER ; SAFETY WIRE LEFT HAND TWIST 10-3/8"

Specialty Plier; Straight Jaw Shape; Diamond Serrated Jaw Type; Alloy Steel Material; 10 3/8" Overall Nominal Length; 0.06" Maximum Wire Diameter; 0.02" Minimum Wire Diameter; Proto

Part #

J195

BDI #

18299162

PRICE
$ 262.04 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.382
UNSPSC
27112100
EAN
0662679030179
Noun
Plier
Keyword String
Specialty
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-195
Weight / LBS
0.85
Product Detail
Specialty Plier
Product Specification
Straight Jaw Shape; Diamond Serrated Jaw Type; Alloy Steel Material; 10 3/8" Overall Nominal Length; 0.06" Maximum Wire Diameter; 0.02" Minimum Wire Diameter
Long Description
Specialty Plier; Straight Jaw Shape; Diamond Serrated Jaw Type; Alloy Steel Material; 10 3/8" Overall Nominal Length; 0.06" Maximum Wire Diameter; 0.02" Minimum Wire Diameter; Proto