Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JL1323A

JL1323A

JL1323A ; 3HP 3450RPM 1PH 56J 3535LC

AC Motor; Pump; 3HP; 56J Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 14.13" Overall Length; 82.5% Efficiency Full Load

Part #

JL1323A

BDI #

129009

PRICE
$ 1,382.94 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
23.56
EAN
0781568112847
Horse Power
3HP
Frame Size
56J
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Footless
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
82.5
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
50
Long Description
AC Motor; Pump; 3HP; 56J Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 14.13" Overall Length; 82.5% Efficiency Full Load
Overall Length
14.13 Inch | 358.902 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter