Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JML1508T

JML1508T

JML1508T ; 5HP 1745RPM 1PH 213JM 3727L

AC Motor; Pump; 5HP; 213JM Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.19" Overall Length; 77% Efficiency Full Load

Part #

JML1508T

BDI #

129058

PRICE
$ 3,005.48 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
52.154
UNSPSC
26101107
EAN
0781568114650
Horse Power
5HP
Frame Size
213JM
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
118
Long Description
AC Motor; Pump; 5HP; 213JM Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.19" Overall Length; 77% Efficiency Full Load
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
18.19 Inch | 462.026 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter