Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JML1509T

JML1509T

JML1509T ; 7.5HP 3450RPM 1PH 213JM 3729L

AC Motor; Pump; 7-1/2HP; 213JM Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.19" Overall Length; 81% Efficiency Full Load

Part #

JML1509T

BDI #

129059

PRICE
$ 3,741.00 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
52.608
UNSPSC
26101107
EAN
0781568114667
Horse Power
7-1/2HP
Frame Size
213JM
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
81
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
116
Long Description
AC Motor; Pump; 7-1/2HP; 213JM Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.19" Overall Length; 81% Efficiency Full Load
Overall Length
18.19 Inch | 462.026 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter