Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JML3606T

JML3606T

JML3606T ; 3HP 3450RPM 1PH 182JM 3634L

AC Motor; Pump; 3HP; 182JM Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18.06" Overall Length; 76% Efficiency Full Load

Part #

JML3606T

BDI #

129063

PRICE
$ 1,937.08 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
35.828
UNSPSC
26101107
EAN
0781568145500
Horse Power
3HP
Frame Size
182JM
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
76
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
78
Long Description
AC Motor; Pump; 3HP; 182JM Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 18.06" Overall Length; 76% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
18.06 Inch | 458.724 Millimeter