Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JPL1510T

JPL1510T

JPL1510T ; 7.5HP 1725RPM 1PH

AC Motor; Pump; 7-1/2HP; 215JP Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/4" Shaft Diameter; 5-1/4" Base to Center of Shaft; 23.19" Overall Length; 85.5% Efficiency Full Load

Part #

JPL1510T

BDI #

129187

PRICE
$ 3,957.66 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
64.78
UNSPSC
26101107
EAN
0781568114742
Horse Power
7-1/2HP
Frame Size
215JP
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
140
Long Description
AC Motor; Pump; 7-1/2HP; 215JP Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/4" Shaft Diameter; 5-1/4" Base to Center of Shaft; 23.19" Overall Length; 85.5% Efficiency Full Load
Overall Length
23.19 Inch | 589.026 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter