Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JPL1408T

JPL1511T

JPL1511T ; 10HP 3450RPM 1PH 215JP 3740L

AC Motor; Pump; 10HP; 215JP Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/4" Shaft Diameter; 5-1/4" Base to Center of Shaft; 23.19" Overall Length; 83% Efficiency Full Load

Part #

JPL1511T

BDI #

129188

PRICE
$ 4,601.22 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
67.04
EAN
0781568114759
Horse Power
10HP
Frame Size
215JP
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
83
Inch - Metric
Inch
Other Features
Close Coupled Pump
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
145
Long Description
AC Motor; Pump; 10HP; 215JP Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/4" Shaft Diameter; 5-1/4" Base to Center of Shaft; 23.19" Overall Length; 83% Efficiency Full Load
Overall Length
23.19 Inch | 589.026 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter