Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KC042CP0

KC042CP0

KDN.KC042CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 4.25"IDX5"OD

Single Row Ball Bearing; 4-1/4" Bore; 5" Outside Diameter; 3/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage

Part #

KDN.KC042CP0

BDI #

22924361

PRICE
$ 1,650.30 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.67
UNSPSC
31171504
EAN
0662729176314
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
0.47
Long Description
Single Row Ball Bearing; 4-1/4" Bore; 5" Outside Diameter; 3/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
4.25 Inch | 107.95 Millimeter
Outer Race Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
5 Inch | 127 Millimeter