Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KHP 5LB

KHP 5LB

KHP 5LB GREASE ; LUBRICATED

Polyethylene Grease; Shaft Coupling; Can; Grease; Gear Coupling; Amber; 5 Lb

Part #

1968114

BDI #

316065

PRICE
$ 1,328.05 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.461
UNSPSC
15121902
EAN
0662384601893
Product Name
Grease
Product Base
Polyethylene
Typical Use
Shaft Coupling
Container Type
Can
Texture
Grease
Application
Gear Coupling
Manufacturer's Description
Kop-Flex High Performance Gear Coupling Grease
Color
Amber
Container Size value And um
5 Lb
Degree of Flashpoint value And um
440 Deg F
Odor
Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
1
Other Features
High Performance | With Extreme Pressure Additive | Lead Free
Net Weight
80 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Polyethylene
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
KHP 5LB
Manufacturer Internal Number
1968114
Weight / LBS
5.719
Long Description
Polyethylene Grease; Shaft Coupling; Can; Grease; Gear Coupling; Amber; 5 Lb