Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L 075N

L 075N

L075N COUPLING INSERT ; NEOPRENE

Spider, Coupling; 1-3/4" Outside Diameter; Jaw Coupling; Nitrile Butadiene Rubber; 1/2" Thickness; L075 Size or Series; 11000 Max Speed; 90In-Lbs Torque

Part #

L 075N

BDI #

18174712

PRICE
$ 5.96 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31163000
EAN
0623647340973
Coupling Type
Jaw Coupling
Component
Spider
Material
Nitrile Butadiene Rubber
Coupling Size or Series
L075
Maximum Speed RPM
11000
Torque
90In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer URL
Weight / LBS
0.2
Long Description
Spider, Coupling; 1-3/4" Outside Diameter; Jaw Coupling; Nitrile Butadiene Rubber; 1/2" Thickness; L075 Size or Series; 11000 Max Speed; 90In-Lbs Torque
Thickness
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter