Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L090 3/4

L090 3/4

L090 3/4 JAW TYPE FLEXIBLE COUPLING

Jaw Coupling Hub; 3/4" Bore; 2-7/64" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.109" Outside Diameter; 0.813" Length Thru Bore; L090 Size or Series; Set Screw; Cast Iron; 3600 Maximum Speed; Buna-N 144In-Lbs Torque

Part #

L090 3/4

BDI #

18255566

PRICE
$ 13.17 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
EAN
0623647341024
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L090
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
3600
Torque
Buna-N 144In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://ringball.com
Long Description
Jaw Coupling Hub; 3/4" Bore; 2-7/64" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.109" Outside Diameter; 0.813" Length Thru Bore; L090 Size or Series; Set Screw; Cast Iron; 3600 Maximum Speed; Buna-N 144In-Lbs Torque
Hub Diameter
2.109 Inch | 53.569 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.109 Inch | 53.569 Millimeter
Length Thru Bore
0.813 Inch | 20.65 Millimeter