Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L099 13T 16/32DP LLOC

L099 13T 16/32DP LLOC

L099-HUB-13T-16/32DP-LLOC

Jaw Coupling Hub; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Clamp; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque

Part #

L099-HUB-13T-16/32DP-LLOC

BDI #

594795

PRICE
$ 306.04 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.549
UNSPSC
31163012
EAN
0685144385734
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Spline
Keyway Yes/No
No
Coupling Size or Series
L099
Mounting Method
Clamp
Bushing Size if bushed
No Bushing
Material
Sintered Iron
Maximum Speed RPM
7000
Torque
NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 13 Teeth | L-LOC Clamping Feature
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
1.21
Long Description
Jaw Coupling Hub; 2.54" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 2.54" Outside Diameter; 1.06" Length Thru Bore; L099 Size or Series; Clamp; Sintered Iron; 7000 Maximum Speed; NBR 318 | Hytrel/Bronze 792 | Urethane 477In-Lbs Torque
Hub Diameter
2.54 Inch | 64.516 Millimeter
Length Thru Bore
1.06 Inch | 26.924 Millimeter
Outside Diameter
2.54 Inch | 64.516 Millimeter
Bore
0 Inch | 0 Millimeter