Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L 100-3/4

L100 1 1/8

L100 1 1/8 JAW TYPE FLEXIBLE COUPLING

Jaw Coupling Hub; 1-1/8" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; L100 Size or Series; Set Screw; Cast Iron; 3600 Maximum Speed; Buna-N 417In-Lbs Torque

Part #

L100 1 1/8

BDI #

18259864

PRICE
$ 31.72 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0623647341802
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L100
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
3600
Torque
Buna-N 417In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://ringball.com
Long Description
Jaw Coupling Hub; 1-1/8" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; L100 Size or Series; Set Screw; Cast Iron; 3600 Maximum Speed; Buna-N 417In-Lbs Torque
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Hub Diameter
2.531 Inch | 64.287 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter