Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L150-15/16

L150-15/16

L150-15/16 JAW COUPLING HUB ; L150 COUPLING SIZE 15/16 BORE

Jaw Coupling Hub; 15/16" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.771" Length Thru Bore; L150 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 1240 | Hytrel/Bronze 3708 | Urethane 1188In-Lbs Torque

Part #

L150-15/16

BDI #

656416

PRICE
$ 50.74 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.406
UNSPSC
31163012
EAN
0806372027917
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L150
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
5000
Torque
Buna-N 1240 | Hytrel/Bronze 3708 | Urethane 1188In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.masterdrives.com
Weight / LBS
5.3
Long Description
Jaw Coupling Hub; 15/16" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.771" Length Thru Bore; L150 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 1240 | Hytrel/Bronze 3708 | Urethane 1188In-Lbs Torque
Hub Diameter
3.75 Inch | 95.25 Millimeter
Length Thru Bore
1.771 Inch | 44.983 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Bore
0.938 Inch | 23.825 Millimeter