Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L3351

L3351

L3351 ; .08HP 1725RPM 1PH 42 3310L

AC Motor; General Purpose; 0.08HP; 42 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 3/8" Shaft Diameter; 2.62" Base to Center of Shaft; 9.56" Overall Length; 44% Efficiency Full Load

Part #

L3351

BDI #

129433

PRICE
$ 554.82 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
6.803
UNSPSC
26101112
EAN
0781568100011
Horse Power
0.08HP
Frame Size
42
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
66.548
Base
Yes
Efficiency Full Load
44
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L3351
Weight / LBS
15
Long Description
AC Motor; General Purpose; 0.08HP; 42 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 3/8" Shaft Diameter; 2.62" Base to Center of Shaft; 9.56" Overall Length; 44% Efficiency Full Load
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
9.56 Inch | 242.824 Millimeter
Base to Center of Shaft
2.62 Inch | 66.548 Millimeter