Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L3400

L3400

L3400 ; .17HP 1725RPM 1PH 48 3408L

AC Motor; General Purpose; 1/6HP; 48 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.73" Overall Length; 49% Efficiency Full Load

Part #

L3400

BDI #

129439

PRICE
$ 627.72 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
8.163
UNSPSC
26101112
EAN
0781568100066
Horse Power
1/6HP
Frame Size
48
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
49
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L3400
Weight / LBS
18
Long Description
AC Motor; General Purpose; 1/6HP; 48 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.73" Overall Length; 49% Efficiency Full Load
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
10.73 Inch | 272.542 Millimeter