Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L3605T-50

L3605T-50

NOT AVAILABLE IN CANADA

AC Motor; General Purpose; 2HP; 182T Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.56" Overall Length; 81% Efficiency Full Load

Part #

L3605T-50

BDI #

129507

PRICE
$ 1,943.42 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
34.467
UNSPSC
26101112
EAN
0781568119761
Horse Power
2HP
Frame Size
182T
Hertz
50
Sync RPM
1500
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
81
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L3605T-50
Weight / LBS
78
Long Description
AC Motor; General Purpose; 2HP; 182T Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.56" Overall Length; 81% Efficiency Full Load
Overall Length
16.56 Inch | 420.624 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter