Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
LB 8104 14.5OZ IDH 209754

LB 8104 14.5OZ IDH 209754

LB 8104 14.5OZ IDH 209754

LB 8104 14.5OZ IDH 209754 GREASE ; 51252 FOOD GRD 14.5OZ CART

Aluminum Complex Grease; Multipurpose; Cartridge; Semi Solid; Protects After Flush Outs and Steam Cleaning; White; 14.5 Oz

Part #

209754

BDI #

1055718

PRICE
$ 63.45 / each

QTY

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.484
UNSPSC
15121902
EAN
0079340512528
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Semi Solid
Application
Protects After Flush Outs and Steam Cleaning
Manufacturer's Description
Food Grade Grease
Color
White
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
Above 176.6 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
CFIA | NSF H1
NLGI Grade
2
Other Features
Extreme Pressure | Temperature Resistance to 232 Deg C
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
51252
Weight / LBS
1.066
Long Description
Aluminum Complex Grease; Multipurpose; Cartridge; Semi Solid; Protects After Flush Outs and Steam Cleaning; White; 14.5 Oz