Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LBCR 25 D-2LS

LBCR 12 D

LBCR 12 D LINEAR BALL BEARING ; CLOSED DESIGN

12MM Bore; 22MM Outside Diamter; 32MM Length; Round Bore | Ball; Closed; 2 Shields; Steel Housing; Not Self Aligning

Part #

LBCR 12 D

BDI #

1413529

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31171506
EAN
7333314223395
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Shields
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Relubricatable | Synthetic Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCR 12 A
Weight / LBS
0.035
Long Description
12MM Bore; 22MM Outside Diamter; 32MM Length; Round Bore | Ball; Closed; 2 Shields; Steel Housing; Not Self Aligning
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Length
1.26 Inch | 32 Millimeter