Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LBP 883 TAB-K750

LBP 883 TAB-K750

LBP883TABK7-1/2 TABLETOP CHAIN ; LOW BACK PRESSURE

883; Plastic with Low Pressure Roller; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.87" Tab Width; Straight Plate

Part #

1240895

BDI #

18143845

PRICE
$ 163.12 / Foot

QTY

INVENTORY:
10
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.043
UNSPSC
31151615
EAN
0698210828172
Chain Size
883
Basic Construction
Plastic with Low Pressure Roller
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF LBP883
Weight / LBS
2.3
Long Description
883; Plastic with Low Pressure Roller; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.87" Tab Width; Straight Plate
Pin Diameter
0.34 Inch | 8.636 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0 Inch | 0 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Plate Thickness
0 Inch | 0 Millimeter
Base Width
0 Inch | 0 Millimeter
Tab Width
2.87 Inch | 72.898 Millimeter