Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LF 1873 TAB-K1200

LF 1873 TAB-K1200

LF1873K12 TABLETOP CHAIN

1873; 2 Piece Steel with Plastic Top; Chain; 3/4" Pitch; 12" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.23" Tab Width; Straight Plate

Part #

1267662

BDI #

18621492

PRICE
$ 69.30 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.916
UNSPSC
31151615
EAN
0698210839062
Chain Size
1873
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF1873 TAB
Weight / LBS
2.02
Long Description
1873; 2 Piece Steel with Plastic Top; Chain; 3/4" Pitch; 12" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.23" Tab Width; Straight Plate
Base Width
0 Inch | 0 Millimeter
Tab Width
2.23 Inch | 56.642 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Width
12 Inch | 304.8 Millimeter
Plate Height
1.14 Inch | 28.956 Millimeter