Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LF 828 K325

LF 828 K325

LF 828 K325 CONVEYOR FLAT TOP CHAIN ; NON-RETURNABLE SIDE FLEXING 10FT/BOX

828; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.65" Base Width; Straight Plate

Part #

LF 828 K325

BDI #

335188

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
UNSPSC
31151615
EAN
0726166182601
Chain Size
828
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
General Purpose
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11130
Weight / LBS
0.6
Long Description
828; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.65" Base Width; Straight Plate
Chain Width
3.25 Inch | 82.55 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Plate Height
0.6 Inch | 15.24 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Tab Width
0 Inch | 0 Millimeter
Base Width
1.65 Inch | 41.91 Millimeter