LF 828 K330
LF 828 K330 CONVEYOR FLAT TOP CHAIN ; SIDE FLEXING PLASTIC 10FT/BOX
Plate Top Chain; 828; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3.3" Chain Width; Straight Running; Austenitic Material Type; Stainless Steel Pin Material; 1.66" Base Width; 0.15" Plate Thickness; 0.58" Plate Height; Straight Plate Shape; 0.28" Pin Diameter
Part #
LF 828 K330
BDI #
335189
PRICE
INVENTORY: