Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LF 843 SS-K325

LF 843 SS-K325

LF843SSK3-1/4 TABLETOP CHAIN ; 843 2 PIECE SS W/PLASTIC TOP 1" PITCH

843; 2 Piece Stainless Steel with Plastic Top; Chain; 1/2" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 0.81" Base Width; Straight Plate

Part #

1267604

BDI #

18621538

PRICE
$ 100.12 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
UNSPSC
31151615
EAN
0698210821418
Chain Size
843
Basic Construction
2 Piece Stainless Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Medium Duty
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF843 3.25
Weight / LBS
0.69
Long Description
843; 2 Piece Stainless Steel with Plastic Top; Chain; 1/2" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 0.81" Base Width; Straight Plate
Chain Width
3.25 Inch | 82.55 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Pin Diameter
0.16 Inch | 4.064 Millimeter
Base Width
0.81 Inch | 20.574 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Height
0.58 Inch | 14.732 Millimeter