Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LF 880-K450

LF 880-K450

LF880K4-1/2 1.50" P TABLETOP CHAIN ; LOW FRICTION 4-1/2" W 1-1/2" PITCH

880; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.69" Base Width; Straight Plate

Part #

1240800

BDI #

18144307

PRICE
$ 37.10 / Foot

QTY

INVENTORY:
10
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
UNSPSC
31151615
EAN
0698210675653
Chain Size
880
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF880 BEVE
Weight / LBS
0.7
Long Description
880; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.69" Base Width; Straight Plate
Plate Height
0.79 Inch | 20.066 Millimeter
Base Width
1.69 Inch | 42.926 Millimeter
Tab Width
0 Inch | 0 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter