Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LF 880 TAB K450

LF 880 TAB K450

LF 880 TAB-K 450 ; PLASTIC TABLE TOP CHAIN

880; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.4" Tab Width; Straight Plate

Part #

11380

BDI #

335231

QTY

INVENTORY:
70
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.331
UNSPSC
31151615
EAN
0726166148478
Chain Size
880
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
General Purpose | Bevel Guide | With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
AA1100143
Weight / LBS
0.72
Long Description
880; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.4" Tab Width; Straight Plate
Base Width
0 Inch | 0 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.79 Inch | 20.066 Millimeter
Tab Width
2.4 Inch | 60.96 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter