Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LF 963-K325

LF 963-K325

LF963K3-1/4 TABLETOP CHAIN

963; 2 Piece Steel with Plastic Top; Chain; 3/4" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.34" Base Width; Straight Plate

Part #

1267649

BDI #

18621498

PRICE
$ 52.66 / Foot

QTY

INVENTORY:
40
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
31151615
EAN
0698210825553
Chain Size
963
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF963 3.25
Weight / LBS
1.41
Long Description
963; 2 Piece Steel with Plastic Top; Chain; 3/4" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.34" Base Width; Straight Plate
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Plate Height
0.91 Inch | 23.114 Millimeter
Tab Width
0 Inch | 0 Millimeter
Base Width
1.34 Inch | 34.036 Millimeter