Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LF 963-K450

LF 963-K450

LF963K4-1/2 TABLETOP CHAIN ; 2 PIECE STEEL W/PLASTIC

963; 2 Piece Steel with Plastic Top; Chain; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.34" Base Width; Straight Plate

Part #

1267650

BDI #

18621499

PRICE
$ 52.64 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.682
UNSPSC
31151615
EAN
0698210821449
Chain Size
963
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF963 4.5
Weight / LBS
1.5
Long Description
963; 2 Piece Steel with Plastic Top; Chain; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.34" Base Width; Straight Plate
Base Width
1.34 Inch | 34.036 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Plate Height
0.91 Inch | 23.114 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Tab Width
0 Inch | 0 Millimeter