Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LF4705-30IN

LF4705-24IN

LF4705-24 MATTOP CHAIN

Mat Top Modular Belting; 4705; Solid Top; 1-1/2" Pitch; 24" Modular Belting Width; Straight Running and Back Flexing; Acetal Pin Material; 1/2" Plate Height

Part #

8536310

BDI #

22124333

PRICE
$ 222.12 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.905
UNSPSC
31151615
EAN
0793699249804
Modular Belting Size
4705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Pin Material
Acetal
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1.5 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.525
Long Description
Mat Top Modular Belting; 4705; Solid Top; 1-1/2" Pitch; 24" Modular Belting Width; Straight Running and Back Flexing; Acetal Pin Material; 1/2" Plate Height
Plate Height
0.5 Inch | 12.7 Millimeter
Modular Belting Width
24 Inch | 609.6 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter