Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LF5935-4.5IN

LF5935-4.5IN

LF5935-4.5 MATTOP CHAIN

Mat Top Modular Belting; 5935; Solid Top; 3/4" Pitch; 4-1/2" Modular Belting Width; Straight Running and Back Flexing; Polypropylene Pin Material; 0.34" Plate Height

Part #

8536742

BDI #

22464076

PRICE
$ 202.44 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.221
UNSPSC
31151615
EAN
0793699433654
Modular Belting Size
5935
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.031
Long Description
Mat Top Modular Belting; 5935; Solid Top; 3/4" Pitch; 4-1/2" Modular Belting Width; Straight Running and Back Flexing; Polypropylene Pin Material; 0.34" Plate Height
Plate Height
0.34 Inch | 8.7 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Modular Belting Width
4.5 Inch | 114.3 Millimeter