Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LF845 SS-2IN

LF845 SS-2IN

LF845SSK2 ; LF845SSK2 CHAIN MTO

Plate Top Chain; 845; 2 Piece Stainless Steel with Plastic Top; 1" Pitch; 2" Chain Width; Straight Running

Part #

1267607

BDI #

18621292

PRICE
$ 115.48 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.263
UNSPSC
31151614
EAN
0698210122270
Chain Size
845
Basic Construction
2 Piece Stainless Steel with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Low Friction
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.085
Long Description
Plate Top Chain; 845; 2 Piece Stainless Steel with Plastic Top; 1" Pitch; 2" Chain Width; Straight Running
Chain Width
2 Inch | 50.8 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter