Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LF845K1.375

LF845K1.375

LF845K1-3/8 TABLETOP CHAIN ; 2 PIECE STEEL WITH PLASTIC TOP

845; 2 Piece Steel with Plastic Top; Chain; 1/2" Pitch; 1-3/8" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 0.81" Base Width; Straight Plate

Part #

1267599

BDI #

18621539

PRICE
$ 76.54 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.263
UNSPSC
31151615
EAN
0698210857769
Chain Size
845
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Medium Duty
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF845 1.37
Weight / LBS
0.6
Long Description
845; 2 Piece Steel with Plastic Top; Chain; 1/2" Pitch; 1-3/8" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 0.81" Base Width; Straight Plate
Tab Width
0 Inch | 0 Millimeter
Base Width
0.81 Inch | 20.574 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Chain Width
1.375 Inch | 34.925 Millimeter
Plate Height
0.59 Inch | 14.986 Millimeter
Pin Diameter
0.16 Inch | 4.064 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter