Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LFG8257LBP-K1000

LFG8257LBP-K1000

LFG8257LBP-K1000 CONVEYOR FLAT TOP CHAIN ; NON-RETURNABLE PLASTIC 5FT/PAK

8257; Plastic with Low Pressure Roller; Chain; 1-1/2" Pitch; 10" Chain Width; Straight Running | Back Flexing; Low Friction | Austenitic Material Type; Stainless Steel Pin Material; 2.24" Base Width; Straight Plate

Part #

LFG8257LBP-K1000

BDI #

335142

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.387
UNSPSC
31151615
EAN
0726166183363
Chain Size
8257
Basic Construction
Plastic with Low Pressure Roller
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction | Austenitic
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
5FT
Minimum Order Quantity
5FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Heavy Duty | Single Hinge | Low Noise
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11077
Weight / LBS
4.84
Long Description
8257; Plastic with Low Pressure Roller; Chain; 1-1/2" Pitch; 10" Chain Width; Straight Running | Back Flexing; Low Friction | Austenitic Material Type; Stainless Steel Pin Material; 2.24" Base Width; Straight Plate
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
10 Inch | 254 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Pin Diameter
0.32 Inch | 8.128 Millimeter
Base Width
2.24 Inch | 56.896 Millimeter
Plate Height
1.32 Inch | 33.528 Millimeter