Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CC-600

LFW600P

LFW600P CONVEYOR CHAIN ; NON-RETURNABLE PLASTIC 10FT/BOX

600; Plastic with Plastic Top; Chain; 2-1/2" Pitch; 1.65" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material; 1.65" Base Width; Straight Plate

Part #

LFW600P

BDI #

335135

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.422
UNSPSC
31151615
EAN
0726166149024
Chain Size
600
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
General Purpose | White Acetal
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11045
Weight / LBS
0.941
Long Description
600; Plastic with Plastic Top; Chain; 2-1/2" Pitch; 1.65" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material; 1.65" Base Width; Straight Plate
Chain Width
1.65 Inch | 41.91 Millimeter
Plate Thickness
0 Inch | 0 Millimeter
Plate Height
1.12 Inch | 28.448 Millimeter
Tab Width
0 Inch | 0 Millimeter
Base Width
1.65 Inch | 41.91 Millimeter
Pin Diameter
0.43 Inch | 10.922 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter