Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LM24462

LM24813

LM24813 ; POR 1.0 HP 1725 115/230 TEFC 56NZ

AC Motor; Automotive; 1HP; 56NZ Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; N-Face; No Base; 5/8" Shaft Diameter; 13.33" Overall Length

Part #

LM24813

BDI #

559330

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.53
Horse Power
1HP
Frame Size
56NZ
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
N-Face
Base to Center Height - Millimeter
0
Base
No
Inch - Metric
Inch
Other Features
Auger Drive | Overload Protection
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Automotive
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LM24813
Weight / LBS
32
Long Description
AC Motor; Automotive; 1HP; 56NZ Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; N-Face; No Base; 5/8" Shaft Diameter; 13.33" Overall Length
Overall Length
13.33 Inch | 338.582 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter