Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LPMANREG-48 NR. 04004

LPMANREG-48 NR. 04004

LPMANREG-48 NR. 04004 LACER PIN ; 48" BELT WIDTH FOR MANUAL ROLLER LACER

Lacer Pin; 1200 MM Belt Width

Part #

04004

BDI #

17225958

PRICE
$ 83.48 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
UNSPSC
24101700
EAN
0697598040046
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Lacing
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.6
Product Detail
Lacer Pin
Product Specification
Lacer Pin; 1200 MM Belt Width
Long Description
Lacer Pin; 1200 MM Belt Width