Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LUB-RDYKT125-113

LUB-RDYKT125-113

LUB-RDYKT125-113 SGL POINT LUBRICATOR ; 125 READY SERIES

Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; Mobil Mobilith SHC 220; Grease; Polyethylene; 1 To 12 Months; 5 Bar; -4 To 140 Deg F; Disposable

Part #

LUB-RDYKT125-113

BDI #

20393690

PRICE
$ 193.78 / each

QTY

INVENTORY:
30
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
UNSPSC
27112914
EAN
4547359838244
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" RC
Capacity
125 CC
Lubricant Name
Mobil Mobilith SHC 220
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Polyethylene
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP68
Product Feature
Disposable
Maximum Operating Pressure
5 Bar
Operating Temperature Range
-4 To 140 Deg F
Application
Ball Screw | Chain | Linear Guide Bar | Open Gear | Plain or Rolling Element Type Bearing
Other Features
On/Off Capable
Category - BDI
Single Point Lubricator
Product Group - BDI
C00104
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
4547359838244
Manufacturer Internal Number
LUB-RDYKT125-113
Weight / LBS
0.47399
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; Mobil Mobilith SHC 220; Grease; Polyethylene; 1 To 12 Months; 5 Bar; -4 To 140 Deg F; Disposable
Overall Height
4.606 Inch | 117 Millimeter
Overall Diameter
2.283 Inch | 58 Millimeter