Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LUCT 60

LUCT 60

LUCT 60 LINEAR BALL BEARING ; NON RETURNABLE

60MM Bore; 60MM Base to Center Height; 65MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 125MM Length Thru Bore; 10.5MM Mounting Hole Diam; Relubricatable; LBCT60; 2 Shields; Adjustable; No Self Aligning

Part #

LUCT 60

BDI #

1238368

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.93
UNSPSC
31171511
EAN
7333314272928
Housing Style
6 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Shields
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCT60
Self Aligning
No
Inch - Metric
Metric
Other Features
With Snap Ring | Secondary Mounting Hole Diameter 13 MM
Category - BDI
Pillow Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUCT 60
Weight / LBS
5.732
Long Description
60MM Bore; 60MM Base to Center Height; 65MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 125MM Length Thru Bore; 10.5MM Mounting Hole Diam; Relubricatable; LBCT60; 2 Shields; Adjustable; No Self Aligning
Bore
2.362 Inch | 60 Millimeter
Nominal Bolt Center Across Shaft
2.6 Inch | 65 Millimeter
Base to Center Height
2.362 Inch | 60 Millimeter
Length Thru Bore
4.921 Inch | 125 Millimeter
Mounting Hole Diameter
0.413 Inch | 10.5 Millimeter