Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LUNE 16

LUNE 16

EWELLIX LUNE 16

16MM Bore; 22MM Base to Center Height; 40MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 36MM Length Thru Bore; 5.3MM Mounting Hole Diam; Relubricatable; LBCD16; 2 Shields; Adjustable; Self Aligning

Part #

LUNE 16

BDI #

1413717

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
UNSPSC
31171511
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Shields
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCD16
Self Aligning
Yes
Inch - Metric
Metric
Other Features
M6 Bolt
Category - BDI
Pillow Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUNE 16
Weight / LBS
0.375
Long Description
16MM Bore; 22MM Base to Center Height; 40MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 36MM Length Thru Bore; 5.3MM Mounting Hole Diam; Relubricatable; LBCD16; 2 Shields; Adjustable; Self Aligning
Mounting Hole Diameter
0.209 Inch | 5.3 Millimeter
Bore
0.63 Inch | 16 Millimeter
Base to Center Height
0.866 Inch | 22 Millimeter
Nominal Bolt Center Across Shaft
1.6 Inch | 40 Millimeter
Length Thru Bore
1.417 Inch | 36 Millimeter