Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LWRE 6150

LWRE 6150

LWRE 6150 ; PRECISION RAIL GUIDE

Slide; Crossed Roller; 150MM Length; 15MM Width; 15.2MM Height; 31MM Assembly Height; 8MM Roller Diameter; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; LWAKE6; Steel

Part #

LWRE 6150

BDI #

1413884

PRICE
$ 281.51 / each

QTY

CATEGORY
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
UNSPSC
23153030
EAN
7333314311344
Product Name
Slide
Product Type
Crossed Roller
Roller Assembly Number
LWAKE6
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 9.5 MM | M6 Bolt | Plastic Cage
Category - BDI
Slides
Product Group - BDI
080
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWRE 6150
Weight / LBS
0.485
Long Description
Slide; Crossed Roller; 150MM Length; 15MM Width; 15.2MM Height; 31MM Assembly Height; 8MM Roller Diameter; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; LWAKE6; Steel
Height
0.598 Inch | 15.2 Millimeter
Assembly Height
1.22 Inch | 31 Millimeter
Roller Diameter
0.315 Inch | 8 Millimeter
Mounting Hole Spacing
1.969 Inch | 50 Millimeter
Mounting Hole Diameter
0.205 Inch | 5.2 Millimeter
Length
5.906 Inch | 150 Millimeter
Width
0.591 Inch | 15 Millimeter