Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M1004T

M1004T

M1004T ; 1/.25HP 1725/850RPM 3PH

AC Motor; Multi Speed; 1/4 | 1HP; 143T Frame Size; 1800/900 Sync RPM; 208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.12" Overall Length

Part #

M1004T

BDI #

129689

PRICE
$ 1,501.28 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
14.966
UNSPSC
26101110
EAN
0781568116197
Horse Power
1/4 | 1HP
Frame Size
143T
Hertz
60
Sync RPM
1800/900
Voltage
208-230
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
33
Long Description
AC Motor; Multi Speed; 1/4 | 1HP; 143T Frame Size; 1800/900 Sync RPM; 208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.12" Overall Length
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.12 Inch | 282.448 Millimeter