Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M1135046.00

M1135046.00

M1135046.00 DC GEARMOTOR ; 5:1.500RPM 30LBIN 1/4HP

Gear Unit; Right Angle; 5:1 Ratio; 34-G; Motor Input Type; Right Hand Output Type; Direct Mounted; Worm; 13 Series

Part #

M1135046.00

BDI #

1433360

PRICE
$ 1,026.68 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.248
UNSPSC
26111500
EAN
0691720091661
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
34-G
Input Type
Motor
Output Type
Right Hand
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
500
Gearing
Worm
Manufacturer's Series
13
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
235Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque
30In-Lbs
Fan Cooling
No
Other Features
Permanent Magnet DC Motor | SCR Rated | Optional Conduit Box
Motor HP, KW if motor included
0.25HP
Motor Frame Size if motor included
34-G
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
13
Long Description
Gear Unit; Right Angle; 5:1 Ratio; 34-G; Motor Input Type; Right Hand Output Type; Direct Mounted; Worm; 13 Series
Overall Height
4.76 Inch | 120.904 Millimeter
Overall Width
5.3 Inch | 134.62 Millimeter
Output Shaft Length
1.8 Inch | 45.72 Millimeter
Base to Center of Output Shaft
1.67 Inch | 42.418 Millimeter
Bolt Hole Diameter
0.3 Inch | 7.62 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Base to Center of Input Shaft
3.003 Inch | 76.276 Millimeter
Center Distance
1.333 Inch | 33.858 Millimeter
Overall Length
12.64 Inch | 321.056 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter