Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M1021T

M1224T

M1224T ; 5/2.2HP 1725/1140RPM 3PH

AC Motor; Multi Speed; 2.2 | 5HP; 215T Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 16.32" Overall Length

Part #

M1224T

BDI #

129721

PRICE
$ 4,301.42 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
51.247
UNSPSC
26101110
EAN
0781568116470
Horse Power
2.2 | 5HP
Frame Size
215T
Hertz
60
Sync RPM
1800/1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
113
Long Description
AC Motor; Multi Speed; 2.2 | 5HP; 215T Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 16.32" Overall Length
Overall Length
16.32 Inch | 414.528 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter