Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M1225T

M1225T

M1225T ; 7.5/3.3HP 1740/1160RPM 3PH

AC Motor; Multi Speed; 3.3 | 7-1/2HP; 256T Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 22-1/4" Overall Length

Part #

M1225T

BDI #

129722

PRICE
$ 5,720.70 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
67.04
EAN
0781568116487
Horse Power
3.3 | 7-1/2HP
Frame Size
256T
Hertz
60
Sync RPM
1800/1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
158.75
Base
Yes
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.baldor.com
Weight / LBS
209
Long Description
AC Motor; Multi Speed; 3.3 | 7-1/2HP; 256T Frame Size; 1800/1200 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 22-1/4" Overall Length
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
22.25 Inch | 565.15 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter