Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M200M3510 coupling

200 HUB 35X10 METRIC COUPLING HUB

Jaw Coupling Hub; 35MM Bore; 57.15MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 73.66MM Outside Diameter; 27.94MM Length Thru Bore; 200 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 398.3 | Urethane 597.4 | Hytrel 1194.9In-Lbs Torque

Part #

M200M3510

BDI #

26193863

PRICE
$ 108.29 / each

QTY

CATEGORY
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
200
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Maximum Speed RPM
1800
Torque
Neoprene 398.3 | Urethane 597.4 | Hytrel 1194.9In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.magnaloy.com
Weight / LBS
0.107
Long Description
Jaw Coupling Hub; 35MM Bore; 57.15MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 73.66MM Outside Diameter; 27.94MM Length Thru Bore; 200 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 398.3 | Urethane 597.4 | Hytrel 1194.9In-Lbs Torque
Length Thru Bore
1.1 Inch | 27.94 Millimeter
Bore
1.378 Inch | 35 Millimeter
Hub Diameter
2.25 Inch | 57.15 Millimeter
Outside Diameter
2.9 Inch | 73.66 Millimeter