Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M370U9

M370U9

M370U9 INSERT ; 3.45" OD URETHANE 0.98" THICK 90A

3.45" Outside diameter; Jaw Coupling; Insert; Urethane; 0.98" Thickness; 300 Size or Series; 1800 Max Speed; 1052.1In-Lbs Torque

Part #

M370U9

BDI #

601402

PRICE
$ 47.74 / each

QTY

INVENTORY:
3
CATEGORY
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.88
UNSPSC
31163000
Coupling Type
Jaw Coupling
Component
Insert
Material
Urethane
Coupling Size or Series
300
Maximum Speed RPM
1800
Torque
1052.1In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Yellow
Category - BDI
Couplings Jaw Spider
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Insert
Keyword String
Coupling Jaw
Manufacturer URL
Manufacturer Item Number
M370U9
Manufacturer Internal Number
M370U9
Weight / LBS
1.942
Long Description
3.45" Outside diameter; Jaw Coupling; Insert; Urethane; 0.98" Thickness; 300 Size or Series; 1800 Max Speed; 1052.1In-Lbs Torque
Thickness
0.98 Inch | 24.892 Millimeter
Outside Diameter
3.45 Inch | 87.63 Millimeter