Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M470H5

M470H5

M470H5 INSERT ; 3.98" OD HYTREL 1.2" THICK 55D HYTREL

3.98" Outside diameter; Jaw Coupling; Insert; Hytrel; 1.2" Thickness; 400 Size or Series; 1800 Max Speed; 3168.9In-Lbs Torque

Part #

M470H5

BDI #

601557

PRICE
$ 70.38 / each

QTY

INVENTORY:
9
CATEGORY
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
Weight / Kilogram
4.505
UNSPSC
31163000
Coupling Type
Jaw Coupling
Component
Insert
Material
Hytrel
Coupling Size or Series
400
Maximum Speed RPM
1800
Torque
3168.9In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Blue-Green
Category - BDI
Couplings Jaw Spider
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Insert
Keyword String
Coupling Jaw
Manufacturer URL
Manufacturer Item Number
M470H5
Manufacturer Internal Number
M470H5
Weight / LBS
9.933
Long Description
3.98" Outside diameter; Jaw Coupling; Insert; Hytrel; 1.2" Thickness; 400 Size or Series; 1800 Max Speed; 3168.9In-Lbs Torque
Outside Diameter
3.98 Inch | 101.092 Millimeter
Thickness
1.2 Inch | 30.48 Millimeter