Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M570U9

M570U9

M570U9 INSERT ; 4.8" OD URETHANE 1.41" THICK 90A

4.8" Outside diameter; Jaw Coupling; Insert; Urethane; 1.41" Thickness; 500 Size or Series; 1800 Max Speed; 3292.2In-Lbs Torque

Part #

M570U9

BDI #

601882

PRICE
$ 80.43 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
UNSPSC
31163000
Coupling Type
Jaw Coupling
Component
Insert
Material
Urethane
Coupling Size or Series
500
Maximum Speed RPM
1800
Torque
3292.2In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Yellow
Category - BDI
Couplings Jaw Spider
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Insert
Keyword String
Coupling Jaw
Manufacturer URL
Manufacturer Item Number
M570U9
Manufacturer Internal Number
M570U9
Weight / LBS
0.142
Long Description
4.8" Outside diameter; Jaw Coupling; Insert; Urethane; 1.41" Thickness; 500 Size or Series; 1800 Max Speed; 3292.2In-Lbs Torque
Outside Diameter
4.8 Inch | 121.92 Millimeter
Thickness
1.41 Inch | 35.814 Millimeter